Head for non illum push button, XB4, metal, green flush, 22mm, spring return, clear boot, unmarked

Item #: 502281

Cat #: ZB4BP38

UPC: 389110888037

to view pricing and more.
Head for non illuminated push button, Harmony XB4, metal, green flush, 22mm, spring return, clear boot, unmarked

Overview

Head for non illuminated push button, Harmony XB4, metal, green flush, 22mm, spring return, clear boot, unmarked

This Harmony XB4, flush green button head with clear silicone membrane booted operates with a spring return / impulse mechanism. This clear silicone booted button head provides a simple solution to comply with hygiene requirement in food, beverage industries as well as healthcare and pharmaceuticals. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. The clear boot prevents growth of bacteria in joints and gaps, it makes this product ideal for high hygiene environments.

Also known as: 389110888037, ZB4BP38

Specifications

Standards: California Proposition 65
Standards: California Proposition 65