30mm Contact Block, 2 N.C., 10250T

Item #: 502341

Cat #: 10250T3C

UPC: 782114121399

to view pricing and more.
2 N.C. Amber Contact Block, 30.5 mm, 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, 10250T Series, Terminal Type: Pressure.

Overview

2 N.C. Amber Contact Block, 30.5 mm, 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, 10250T Series, Terminal Type: Pressure.

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 782114121399, 10250T3C

Specifications

Type: Contact Block, 2 N.C.
Mounting: Base
Volts AC: 600
Type: Contact Block, 2 N.C.
Volts AC: 600
Mounting: Base