FD 3P 150A L & L TERM. W/SNT1RA08 RH

Item #: 502366

Cat #: FD3060LM04

UPC: 782116125005

Sign In or Register to view pricing and more.
Eaton Series C complete molded case circuit breaker, F-frame, FD, Fixed thermal, fixed magnetic trip, Three-pole, 60A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Line/load, Three or four-pole imperial mounting base, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, FD, Fixed thermal, fixed magnetic trip, Three-pole, 60A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Line/load, Three or four-pole imperial mounting base, 50/60 Hz

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 782116125005, FD3060LM04

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
Mounting: Panel
Volts DC: 250
Amps: 60
Poles: 3
Volts AC: 600