4” 9W LED Module

Item #: 502468

Cat #: 4BLMWLEDM6

UPC: 784231966495

to view pricing and more.
4” LED Module, Line Voltage: 120V, Watts: 9, Lumens: 400, Color Temperature: 3000K, Dimmable. Life: 35,000 Hours. Energy Star Rated.

Overview

4” LED Module, Line Voltage: 120V, Watts: 9, Lumens: 400, Color Temperature: 3000K, Dimmable. Life: 35,000 Hours. Energy Star Rated.
Also known as: 784231966495, 4BLMWLEDM6

Specifications

Color Temperature: 3000 (Warm White)
Type: Module
Volts AC: 120
Color: White
Wattage: 9
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 9
Light Technology: LED
Type: Module
Color: White
Diameter: 4 in
Dimmable: Yes