150A 3W4P PLG CAB GRIP FAST RNG CRIMP

Item #: 502579

Cat #: APJ15487

UPC: 662276137332

to view pricing and more.
Eaton Crouse-Hinds series Arktite APJ plug, 150A, 0.875-1.70", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite APJ plug, 150A, 0.875-1.70", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 662276137332, APJ15487

Specifications

Material: Cast Aluminum
Amps: 150
Material: Cast Aluminum
Amps: 150