REXEL logo

Conduit Body, Type: Universal C/LB/LL/LR/T, Size: 1", Aluminum

Item #: 5026
Cat #: 932
UPC: 018997179029
Sign In or Register to view pricing and more.
Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 1", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Product Overview

Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 1", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Also known as: 018997179029, 932
Frequently Bought Together (74)
Arlington
931 Conduit Body, Type: Universal C/LB/LL/LR/T, Size: 3/4", Aluminum
Eaton B-Line
011 Meter Socket, 125A, 4 Jaw, 1PH, NEMA 3R, Top Feed
Eaton B-Line
AWCAP-GV Hub Plate, 3.5"
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Arlington
822ART EMT Compression Connector, 1 inch, Insulated, Raintight, Steel
Arlington
930 Conduit Body, Type: Universal C/LB/LL/LR/T, Size: 1/2", Aluminum
Multi-Contact
32.0015P0001UR Cable Connector, MC Type 4, Male
Multi-Contact
32.0014P0001UR Cable Connector, MC Type 4, Female
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Dottie
RKM10 Roof Mastic - 10.5oz Cartridge, For Caulking Gun
Appleton
K100-A Conduit Body Cover, Form 85, Aluminum, 1"
Eaton
DG222URB Safety Switch, 60A, 2P, 240V, Type DG, Non-Fusible, NEMA 3R
Appleton
LB100-A Conduit Body, Type: LB, Size: 1", Form 85, Aluminum
Appleton
GK100-N Conduit Body Gasket, Type: Solid/Open, Size: 1", Neoprene
Appleton
GIB-100L-4AC Grounding Bushing, 1", Threaded, Insulated, Malleable Iron
Thomas & Betts
LH50G Cord Connector, 1/2", Cord Range: .170 to .470", Non-Metallic
Appleton
K75-A Conduit Body Cover, Form 85, Aluminum, 3/4"
Arlington
832RT EMT Compression Coupling, 1 inch, Raintight/Concrete Tight, Steel
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
nVent Hoffman
A6R66 Enclosure, NEMA 3R, Screw Cover, 6" x 6" x 6", Painted, KOs
Multiple
6X6X4-JCT-BOX-W/CVR Junction Box, NEMA 4X, Screw Cover, 6" x 6" x 4"
Appleton
GK75-N 3/4 COMB SOLID+OPEN GASKET
Arlington
931 Conduit Body, Type: Universal C/LB/LL/LR/T, Size: 3/4", Aluminum
Appleton
LB75-A Conduit Body, Type: LB, Size: 3/4", Form 85, Aluminum
Multiple
GRC100XCL 1" x 1-1/2" Galvanized Conduit Nipple, Closed
Arlington
821ART EMT Compression Connector, 3/4", Insulated, Raintight, Steel
Power-Strut
PS1300-3/4-AS-EG Strut Strap, Universal, 3/4", Steel
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Power-Strut
PS1300-1-AS-EG Strut Strap, Universal, 1", Steel
Appleton
5100S EMT Set Screw Coupling, 1", Steel
Appleton
4100S Set Screw Connector, 1" Steel
OZ Gedney
RB-322S Reducing Bushing, Threaded, 1" x 3/4", Steel
Arlington
930 Conduit Body, Type: Universal C/LB/LL/LR/T, Size: 1/2", Aluminum
Appleton
4075S Set Screw Connector, 3/4" Steel
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
XHHW6STRBLK-CUT 6 AWG XHHW-2 Stranded Aluminum Black, Cut to Length
Multiple
XHHW2STRBLK-CUT 2 AWG XHHW-2 Stranded Aluminum Black, Cut to Length
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
100MA 1" PVC Male Terminal Adapter.
Multiple
100 Rigid Conduit, 1", Galvanized Steel, 10'
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Power-Strut
PSRS-1/4-EG Spring Nut, Long Spring, Size: 1/4-20, Steel/Electro-Galvanized
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
GRC100 1" Galvanized Coupling
nVent Caddy
CD2B Conduit Hanger with Bolt, Diameter: 1", Steel
Arlington
933 Conduit Body, Type: Universal C/LB/LL/LR/T, Size: 1-1/4", Aluminum
EGS
LMM-31 Liquidtight Connector, Straight, 1", Die Cast Zinc
Multiple
UA100GRY-CUT Liquidtight Flexible Steel Conduit, Type UA, 1", Gray, Cut to Length
Multiple
100 Rigid Aluminum Conduit, 1", 10'
Appleton
1803 Rigid Conduit Strap, 1-Hole, 1", Steel
Arlington
930 Conduit Body, Type: Universal C/LB/LL/LR/T, Size: 1/2", Aluminum
Arlington
931 Conduit Body, Type: Universal C/LB/LL/LR/T, Size: 3/4", Aluminum
Arlington
933 Conduit Body, Type: Universal C/LB/LL/LR/T, Size: 1-1/4", Aluminum
EGS
4QS-100 Liquidtight Connector, Straight, 1", Steel
EGS
4QS-9100 Liquidtight Connector, 90°, 1", Insulated, Steel
Multiple
THHN8STRBLK-CUT 8 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
GRC30090 3" Rigid Elbow, 90°, Steel
Power-Strut
038X120 3/8" Threaded Rod, 10'
Multiple
TFFN16STRGRN500RL 16 AWG TFFN, Green, 500'
Multiple
300MA 3" PVC Male Terminal Adapter.
Multiple
050FA 1/2" PVC Female Terminal Adapter.
Appleton
1804 Rigid Conduit Strap, 1-Hole, 1-1/4", Steel
Arlington
852 AC/Flex Connector, 3/4", 90°, 2-Screw Clamp, Zinc Die Cast
EGS
4QS-125 Liquidtight Connector, Straight, 1-1/4", Steel
Burndy
YA3CL Compression Lug, Copper, 1 Hole 5/16", Standard Barrel, 3 AWG
Leviton
1447 15 Amp Plug, Dustguard, 125V, 5-15P, Yellow
Multiple
THHN4STRBRN-CUT 4 AWG THHN Stranded Copper, Brown, Cut to Length
Multiple
THHN4STRYEL-CUT 4 AWG THHN Stranded Copper, Yellow, Cut to Length
Multiple
THHN4STRORN-CUT 4 AWG THHN Stranded Copper, Orange, Cut to Length
Multiple
THHN3STRORN-CUT 3 AWG THHN Stranded Copper, Orange, Cut to Length
Multiple
THHN3STRYEL-CUT 3 AWG THHN Stranded Copper, Yellow, Cut to Length
Multiple
THHN3STRBRN-CUT 3 AWG THHN Stranded Copper, Brown, Cut to Length
Multiple
EF100GRY-CUT Liquidtight Flexible Steel Conduit, Type EF, 1", Gray, Cut to Length

Specifications

Material: Die Cast Aluminum
Diameter: 1 in
Size: 1
Type: Conduit Body, Universal
Color: Silver
Material: Die Cast Aluminum
Size: 1
Color: Silver
Diameter: 1 in
Type: Conduit Body, Universal

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)