1" Gray ENT, 250' Coil

Item #: 50271

Cat #: 11808-250C

UPC: 034481191599

to view pricing and more.
Documents & Guides
1 Inch Gray Electrical Non-Metallic Tubing (ENT), 250 Foot Coil

Overview

1 Inch Gray Electrical Non-Metallic Tubing (ENT), 250 Foot Coil
Also known as: 034481191599, 11808-250C

Specifications

Length: 250 ft
Diameter: 1 in
Color: Gray
Length: 250 ft
Color: Gray
Diameter: 1 in