Fuse, Tri-Onic®, 600VAC, 300VDC, 125A, Time-Delay, Class RK5, TRS Series  

Item #: 50273

Cat #: TRS125R

UPC: 782001749156

to view pricing and more.
Documents & Guides
Fuse, Tri-Onic®, 600 Volt AC, 300 Volt DC, 125 Amp, Time-Delay, Class RK5, TRS Series  

Overview

Fuse, Tri-Onic®, 600 Volt AC, 300 Volt DC, 125 Amp, Time-Delay, Class RK5, TRS Series  

Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with todayÆs motors and transformers. 600 Volts 125 amps TRS series.

Also known as: 782001749156, TRS125R

Specifications

Mounting: Blade
Amps: 125
Volts DC: 600
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 600
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Volts DC: 600
Class: RK5
Interrupt Rating DC: 100 kA
Amps: 125
Speed: Time Delay, Slow Blow
Volts AC: 600
Interrupt Rating AC: 200 kA