2 Light Dome Glass 13-1/4" Close-to-Ceiling, Brushed Nickel

Item #: 502906
Cat #: P3925-09ET
UPC: 785247176533
Sign In or Register to view pricing and more.
Documents & Guides
Two Light Dome Glass 13-1/4" Close-to-Ceiling, 13.25 Inch x 13.25 Inch x 5.8125 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***

Overview

Two Light Dome Glass 13-1/4" Close-to-Ceiling, 13.25 Inch x 13.25 Inch x 5.8125 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Progress Lighting is committed to manufacturing award-winning energy efficient products while educating individuals on new options available in solid-state lighting. With over a century of lighting technology, leadership and engineering, Progress Lighting offers the highest quality in residential and commercial lighting solutions bringing products that deliver aesthetic appeal, stellar performance, easy installation and value to the designer marketplace. Our lighting fixtures reflect artistic influence, on trend elements and details to contribute to affordable luxury for the home. The collections found throughout the our Design Series have become the statement, the art piece and the focal point – contributing to an overall luxurious experience in the home.
Also known as: 785247176533, P3925-09ET

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Standards: California Proposition 65
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Wattage: 75
Color: Brushed Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)