4" P&C Corrugated Flexible Conduit, 250' Reel
Item #:
50294
Cat #:
11815-250
UPC:
034481231547
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch P&C Corrugated Flexible Conduit, 250 Foot Reel
Overview
4 Inch P&C Corrugated Flexible Conduit, 250 Foot Reel
Also known as: 034481231547, 11815-250
Specifications
Length: | 250 ft |
Color: | Gray |
Diameter: | 4 in |
Length: | 250 ft |
Diameter: | 4 in |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)