Safety switch, Safety switches XCS, plastic XCSTA, 3 NC, slow break, 2 entries tapped 1/2" NPT

Item #: 503051

Cat #: XCSTA893

UPC: 389110786111

to view pricing and more.
Safety switch, Safety switches XCS, plastic XCSTA, 3 NC, slow break, 2 entries tapped 1/2" NPT

Overview

Safety switch, Safety switches XCS, plastic XCSTA, 3 NC, slow break, 2 entries tapped 1/2" NPT

This XCSTA Key Operated Safety Switch for guard doors has an adjustable turret head and a robust red coated polyamide body with 2 x 1/2" NPT cable gland entries, allowing for flexible installation. It has 3 normally closed simultaneous (slow break) contacts. Its B10D reliability data is 5 000 000. Its IP67 degree of protection makes it ideal for heavy duty use in harsh conditions. It also complies with EN/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, UL 508, CSA C22.2 No 14 standards. When associated and correctly connected to an appropriate safety control unit, it conforms to Category 4, performance level PL e, SIL 3 as described in EN/ISO 13849-1, EN/IEC 61508.

Also known as: 389110786111, XCSTA893

Specifications

Standards: California Proposition 65
Standards: California Proposition 65