30A 3 Wire 4 Pole Arktite Plug CA

Item #: 50315

Cat #: APJ3485

UPC: 782274047805

to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.39-1.20", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.39-1.20", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274047805, APJ3485, 3-3 connector

Specifications

Material: Cast Aluminum
Color: Metallic
Amps: 30
Type: Plug
Volts AC: 600
Material: Cast Aluminum
Amps: 30
Volts AC: 600
Color: Metallic
Type: Plug