This product may not be available in all locations.

Ethernet Switch, 14 Port, Unmanaged, 10-30VDC, 10/100BaseTX
Item #: 503309
Cat #: 114FX6-ST
UPC:
to view pricing and more.
Documents & Guides
Ethernet Switch, Industrial, 8 x RJ45 TX Ports, 10/100BaseTX, 6 x ST Duplex, Fiber Connector, 100BaseFX, Unmanaged, 10 - 30 Volt DC
Overview
Ethernet Switch, Industrial, 8 x RJ45 TX Ports, 10/100BaseTX, 6 x ST Duplex, Fiber Connector, 100BaseFX, Unmanaged, 10 - 30 Volt DC
Also known as: 114FX6-ST
Specifications
| Mounting: | DIN Rail |
| Type: | Unmanaged, Duplex |
| Volts DC Range: | 10 - 30 |
| Connector Type: | RJ45, ST |
| Number of Ports: | 14 |
| Mounting: | DIN Rail |
| Volts DC Range: | 10 - 30 |
| Number of Ports: | 14 |
| Type: | Unmanaged, Duplex |
| Connector Type: | RJ45, ST |