
Fuse, Tri-Onic®, 600VAC, 300VDC, 90A, Time-Delay, Class RK5, TRS Series
Item #: 50331
Cat #: TRS90R
UPC: 782001749101
to view pricing and more.
Fuse, Tri-Onic®, 600 Volt AC, 300 Volt DC, 90 Amp, Time-Delay, Class RK5, TRS Series
Overview
Fuse, Tri-Onic®, 600 Volt AC, 300 Volt DC, 90 Amp, Time-Delay, Class RK5, TRS Series
Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with todayÆs motors and transformers. 600 Volts 90 amps TRS series.
Also known as: 782001749101, TRS90R
Specifications
| Material: | Polyester |
| Volts DC: | 600 |
| Speed: | Time Delay, Slow Blow |
| Class: | RK5 |
| Amps: | 90 |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 200 kA |
| Material: | Polyester |
| Speed: | Time Delay, Slow Blow |
| Amps: | 90 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |
| Volts DC: | 600 |
| Class: | RK5 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 100 kA |