Breaker, 10A, 2P, 277V, Miniature

Item #: 50338

Cat #: 1492-SP2C100

UPC: 611320048759

to view pricing and more.
Documents & Guides
Breaker, 10 Amp, 277 Volt, 2-Pole, Miniature, Inductive Loads

Overview

Breaker, 10 Amp, 277 Volt, 2-Pole, Miniature, Inductive Loads
Also known as: 611320048759, 1492-SP2C100

Specifications

Poles: 2
Amps: 10
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Amps: 10
Volts AC: 277