50 lb Standard Cable Tie, 500/PK

Item #: 503487

Cat #: CT11BK50-D

UPC: 051128593011

to view pricing and more.
Documents & Guides
Standard Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 11.1" (252 mm). Width: 0.18" (4.6 mm). Color: Black. Package Quantity: 500

Overview

Standard Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 11.1" (252 mm). Width: 0.18" (4.6 mm). Color: Black. Package Quantity: 500

3M™ Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M™ Cable Tie CT11BK50-D is 11.1" in length. UV Weather Resistant Black. 50 lb tensile strength. 500 pcs/bag.

Also known as: 051128593011, CT11BK50-D, zip tie

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.100 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 11.100 in
Color: Black
Material: Nylon