Concept Panel

Item #: 50353

Cat #: CP5560G

UPC: 783510167875

Sign In or Register to view pricing and more.
Concept Door Panel, Bulletin Cwp (concept Enclosure Panels), Size/dims: Fits 55.00x60.00, Material/finish: Galvanized

Overview

Concept Door Panel, Bulletin Cwp (concept Enclosure Panels), Size/dims: Fits 55.00x60.00, Material/finish: Galvanized

Use the door panel for mounting in the rear door of a Concept HMI enclosure.

Also known as: 783510167875, CP5560G

Features & Benefits

  • Door panel is optional
  • Mounting hardware is included

Specifications

Material: Steel
Finish: Galvanized
Height: 17.190 in
Width: 18.980 in
Material: Steel
Height: 17.190 in
Finish: Galvanized
Width: 18.980 in