Breaker, 6A, 2P, 277V, Miniature

Item #: 50360

Cat #: 1492-SP2C060

UPC: 611320048735

to view pricing and more.
Documents & Guides
No Documents Available
Breaker, 6.0 Amp, 277 Volt, 2-Pole, Miniature, Inductive Loads

Overview

Breaker, 6.0 Amp, 277 Volt, 2-Pole, Miniature, Inductive Loads
Also known as: 611320048735, 1492-SP2C060

Specifications

Amps: 6
Poles: 2
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Amps: 6
Family / Style: 1492
Mounting: DIN Rail
Poles: 2
Volts AC: 277