PVC CTD COND 1/2IN RGD STL GRAY

Item #: 50369
Cat #: COND1/2-G
UPC: 704508261016
Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit, Pipe Size 1/2 Inch/16 Metric, Outside Diameter with PVC .92 Inch/23.30 Millimeters, Nominal Wall Thickness with PVC .14 Inch/3.56 Millimeters, Length without Couplings 9 Feet 11-1/4 Inch/3.03 Meters, Hot-dip Galvanized Steel, Gray

Overview

PVC Coated Conduit, Pipe Size 1/2 Inch/16 Metric, Outside Diameter with PVC .92 Inch/23.30 Millimeters, Nominal Wall Thickness with PVC .14 Inch/3.56 Millimeters, Length without Couplings 9 Feet 11-1/4 Inch/3.03 Meters, Hot-dip Galvanized Steel, Gray
Also known as: 704508261016, COND1/2-G

Specifications

Diameter: 1/2 in
Color: Gray
Length: 10 ft
Material: PVC Coated Steel
Diameter: 1/2 in
Length: 10 ft
Color: Gray
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)