60A 3W3P ARKTE CONNECT .50 TO 1.45

Item #: 50370

Cat #: APR6355

UPC: 782274055404

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Arktite APR connector, 60A, 0.50-1.45", Three-wire, three-pole, 50-400 Hz, Style 1, Copper-free aluminum, 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite APR connector, 60A, 0.50-1.45", Three-wire, three-pole, 50-400 Hz, Style 1, Copper-free aluminum, 600 Vac/250 Vdc

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274055404, APR6355

Specifications

Material: Copper
Material: Copper