12/3 HCF Aluminum Armored Cable, 1000', Brown/Orange/Gray

Item #: 503750

Cat #: ACHCFSTL123SOLBRNGRYORN1000RL

UPC:

to view pricing and more.
Documents & Guides
12/3 HCF Healthcare Facilities Cable, Aluminum Armored Cable, 1000', Brown/Orange/Gray

Overview

12/3 HCF Healthcare Facilities Cable, Aluminum Armored Cable, 1000', Brown/Orange/Gray

Healthcare rated armored cable," also known as "HCF cable" (Healthcare Facility cable), is a type of armored electrical cable specifically designed for use in healthcare facilities, featuring a green-colored aluminum armor that acts as a redundant grounding path, providing extra safety in medical environments where electrical grounding is critical; it usually complies with the NEC Article 517 standards for healthcare facilities.

Also known as: ACHCFSTL123SOLBRNGRYORN1000RL

Specifications

Conductors: 3
Jacket: Steel
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 3
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12 AWG
Volts AC: 600
Package Type: Reel