Panel For Concept HMI Enclosure, 17.19 x 18.98", Steel/White

Item #: 50376

Cat #: CP5560

UPC: 783510167868

to view pricing and more.
Panel For Concept HMI Enclosure, 17.19 x 18.98 Inch, Material/Finish: Steel/White

Overview

Panel For Concept HMI Enclosure, 17.19 x 18.98 Inch, Material/Finish: Steel/White

Use the door panel for mounting in the rear door of a Concept HMI enclosure.

Also known as: 783510167868, CP5560

Features & Benefits

  • Door panel is optional
  • Mounting hardware is included

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Height: 17.190 in
Width: 18.980 in
Color: White
Finish: Powder Coated
Width: 18.980 in
Material: Steel
Height: 17.190 in