
Radiused Divided Entrance End Cap / 5400 Series Raceway, Ivory
Item #: 5039
Cat #: 5410DFO
UPC: 786776057225
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic, Divided Entrance End Cap, 5400 Series. SIze: 7-1/2" Length, 7-1/8" Height, 3-1/2" Width. PVC, Ivory.
Overview
Non-Metallic, Divided Entrance End Cap, 5400 Series. SIze: 7-1/2" Length, 7-1/8" Height, 3-1/2" Width. PVC, Ivory.
5400 Series™ Raceway provides wire and cable management for data, voice, video, and power applications. For school and office applications, this is an ideal solution for providing flexibility and accessibility of wire and cable.
Also known as: 786776057225, 5410DFO
Specifications
| Height: | 7 1/8 in |
| Color: | Ivory |
| Length: | 7 1/2 in |
| Height: | 7 1/8 in |
| Length: | 7 1/2 in |
| Color: | Ivory |