4" LED Trim Haze Reflector, White

Item #: 503980

Cat #: TL402HS

UPC: 080083527892

to view pricing and more.
Documents & Guides
4 Inch LED Trim, Solite(R) Glass Lens, Haze Reflector, Matte White Ring, Shower Rated

Overview

4 Inch LED Trim, Solite(R) Glass Lens, Haze Reflector, Matte White Ring, Shower Rated

Cooper Lighting reflector trim offer high-clarity glass lenses for high-lumen transmission and diffusion of source brightness. Standard trim ring provides clearance for remodeler flange and gasket. It has precision formed aluminum reflector. Heat sink designed for maximum LED cooling.

Also known as: 080083527892, TL402HS

Specifications

Color: White
Type: Trim
Diameter: 4 in
Light Technology: LED
Color: White
Diameter: 4 in
Type: Trim
Light Technology: LED