Flush Mount Hinged

Item #: 503989

Cat #: AFM20144SS

UPC: 783510153076

to view pricing and more.
Flush Mount Hnged Encl, Bulletin A20s (pharmapro? Stainless Steel Flush Mount Enclosures), Size/dims: 20.00x14.00x4.00, Material/finish: Ss Type 304

Overview

Flush Mount Hnged Encl, Bulletin A20s (pharmapro? Stainless Steel Flush Mount Enclosures), Size/dims: 20.00x14.00x4.00, Material/finish: Ss Type 304

PharmaPro Enclosures are specifically designed for the pharmaceutical industry with flush mounting and a low RA value finish that minimizes surface crevices for thorough wipe-downs and eliminates areas where contaminants can accumulate. The mounting system pulls the enclosure flush and tight to the wall and can be used on block or stud walls.

Also known as: 783510153076, AFM20144SS

Specifications

IP/NEMA Rating: IP66, NEMA 4
Mounting: Flush
Material: Stainless Steel
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
Mounting: Flush
Standards: Build America Buy America Compliant