Push Button, Mushroom Head, Momentary, 30mm, Red, NEMA 4/13

Item #: 50409

Cat #: 800T-D6A2

UPC: 662073375593

to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Momentary, 30 mm, Red, 1 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13

Overview

Push Button, Mushroom Head, Momentary, 30 mm, Red, 1 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13
Also known as: 662073375593, 800T-D6A2

Specifications

Color: Red
Size: 30 mm
Family / Style: 800T
Type: Mushroom Head, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Color: Red
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Mushroom Head, Pushbutton
Standards: Build America Buy America Compliant