Push Button, Push-Pull, Red, 30mm, 1NC Sealed Switch, NEMA 4/13

Item #: 50428

Cat #: 800T-FX6D2P

UPC: 662073376828

to view pricing and more.
Documents & Guides
Push Button, Push-Pull, 30mm, Red, Mushroom Head, 1 Normally Closed, Sealed Switch, Contact Blocks, NEMA 4/13

Overview

Push Button, Push-Pull, 30mm, Red, Mushroom Head, 1 Normally Closed, Sealed Switch, Contact Blocks, NEMA 4/13
Also known as: 662073376828, 800T-FX6D2P

Specifications

Color: Red
Size: 30 mm
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Push-Pull, Pushbutton