10' Wire Grabber Kit; "Y" with Hooks

Item #: 504337

Cat #: DWY2H0810

UPC: 018997113122

to view pricing and more.
Documents & Guides
Wire Grabber Kit; "Y" with Hooks. Wire Length: 10'. Weight Capacity: 75lb. 2-Pack.

Overview

Wire Grabber Kit; "Y" with Hooks. Wire Length: 10'. Weight Capacity: 75lb. 2-Pack.

Now it’s easier than ever to get reliable hanging support for fixtures, fixture boxes, cable tray and other static loads requiring drop wire support! Better than traditional wire-hanging methods, Wire Grabber saves time and costs much less than competitive products. Perfect for dry or wet locations, Wire Grabber’s hold on braided wire is unaffected by oil or grease. It holds an angular load as well as any other static load, including high bay light fixtures. There’s no internal spring. Finger tightening the new thumb screw engages six points of contact for easy length adjustment without kinking or bending the wire.

Also known as: 018997113122, DWY2H0810

Specifications

Diameter: 10 ft
Color: Silver
Material: Steel
Diameter: 10 ft
Material: Steel
Color: Silver