C-Clamp for Strut and Rod, 3/8" Rod, 5/8" Max Flange

Item #: 504390

Cat #: 200RS375

UPC: 782856342458

to view pricing and more.
Documents & Guides
Clamp,beam,mild Steel, 3/8-16

Overview

Clamp,beam,mild Steel, 3/8-16

Top mounted beam clamp for use with standard flange widths (Strut compatible).

Also known as: 782856342458, 200RS375

Features & Benefits

  • Dual puropse beam clamp for rod and strut
  • Conforms with Federal Specification WW-H-171 (Type 23), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 23)

Specifications

Diameter: 0.375 in
Length: 3 in
Material: Steel
Finish: Pre-Galvanized
Diameter: 0.375 in
Material: Steel
Length: 3 in
Finish: Pre-Galvanized