HOFF CP4050 CONCEPT PANELBACK PANEL FOR CP405012

Item #: 50463

Cat #: CP4050

UPC: 783510167721

Sign In or Register to view pricing and more.
HOFF CP4050 CONCEPT PANEL BACK PANEL FOR CP405012

Overview

HOFF CP4050 CONCEPT PANEL BACK PANEL FOR CP405012

Use the door panel for mounting in the rear door of a Concept HMI enclosure.

Also known as: 783510167721, CP4050

Features & Benefits

  • Door panel is optional
  • Mounting hardware is included

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Height: 11.090 in
Width: 15.040 in
Color: White
Finish: Powder Coated
Width: 15.040 in
Material: Steel
Height: 11.090 in