This product has been discontinued.

Main Breaker Kit, Rock Solid Load Center, 100A, 240VAC, 1PH, 22 kAIC
Item #: 504638
Cat #: MBK100M
UPC: 040892009347
to view pricing and more.
Documents & Guides
Main Breaker Kit, Rock Solid Load Center, 100 Amp, 2-Pole, 1-Phase, 240 Volt AC, 22 kAIC
Overview
Main Breaker Kit, Rock Solid Load Center, 100 Amp, 2-Pole, 1-Phase, 240 Volt AC, 22 kAIC
Also known as: 040892009347, MBK100M
Specifications
| Type: | Main Breaker |
| Mounting: | Panel |
| Poles: | 2 |
| Amps: | 100 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Breaker |
| Poles: | 2 |
| Phase: | 1 |
| Mounting: | Panel |
| Amps: | 100 |
| Volts AC: | 120/240 |