This product may not be available in all locations.
22mm Assembled Pushbutton, Push/Pull, Red, Compact
Item #:
504705
Cat #:
CE4P-10R-11
UPC:
662019201955
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Illuminated, Red, Plastic Push/Pull Release, Maintained, Emergency Stop Pushbutton. 40mm Diameter, 600V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 1 Normally Open & 1 Normally Closed Contact.
Overview
22.5 mm, Non-Illuminated, Red, Plastic Push/Pull Release, Maintained, Emergency Stop Pushbutton. 40mm Diameter, 600V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 1 Normally Open & 1 Normally Closed Contact.
Compact non-illuminated pull release pushbutton with 40mm red actuator, 22mm mounting, and 1 NO and 1 NC contact blocks.
Also known as: 662019201955, CE4P-10R-11
Specifications
Color: | Red |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Type: | Non-Illuminated, Maintained |
Volts AC: | 600 |
Color: | Red |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Volts AC: | 600 |
Volts DC: | 600 |
Type: | Non-Illuminated, Maintained |
Customer Reviews
No reviews for this product
(0)