1ph-25kva 240x480v - 120/240v

Item #: 504837

Cat #: 411-0184-300

UPC: 783795147630

Sign In or Register to view pricing and more.
Documents & Guides
Features: Large Connection Compartment With Knockouts For Ease Of Wiring And Installation, Quiet Operation For Installation Flexibility, Slotted Mounting Holesfor Quick And Easy Mounting, Convenient Wall Mount Design With Lifting Hooks Above 5 Kva, Permanently Affixed Wiring Diagram, Applications: For All General Loads, Indoors Or Out, Including Lighting, Industrial And Commercial Applications, Units May Be Banked For 3-phase Operations, Standard: Ul, Cul, Csa, Ansi, Wattage: 25kva, Input Voltage: 240 X 480v, Output Voltage: 120/240v, Frequency Rating:60hz, Phase: 1ph, Mounting: Wall, Enclosure: NEMA 3r, Length: 16.50in, Width: 10.06in, Height: 21.12in, Specifications: Encapsulated With Electrical Grade Resin, Cores Of High Quality Electrical Steel, NEMA 3r-rated Enclosures, 50/60 Hz Operation As Noted, International Units Electrostatically Shielded, Heat-cured Asa-61 Gray Powder Coat Finish

Overview

Features: Large Connection Compartment With Knockouts For Ease Of Wiring And Installation, Quiet Operation For Installation Flexibility, Slotted Mounting Holesfor Quick And Easy Mounting, Convenient Wall Mount Design With Lifting Hooks Above 5 Kva, Permanently Affixed Wiring Diagram, Applications: For All General Loads, Indoors Or Out, Including Lighting, Industrial And Commercial Applications, Units May Be Banked For 3-phase Operations, Standard: Ul, Cul, Csa, Ansi, Wattage: 25kva, Input Voltage: 240 X 480v, Output Voltage: 120/240v, Frequency Rating:60hz, Phase: 1ph, Mounting: Wall, Enclosure: NEMA 3r, Length: 16.50in, Width: 10.06in, Height: 21.12in, Specifications: Encapsulated With Electrical Grade Resin, Cores Of High Quality Electrical Steel, NEMA 3r-rated Enclosures, 50/60 Hz Operation As Noted, International Units Electrostatically Shielded, Heat-cured Asa-61 Gray Powder Coat Finish
Also known as: 783795147630, 411-0184-300

Specifications

No Specifications Available