Sign In or Register to view pricing and more.
Documents & Guides
6" Round Cover, Stainless Steel, Pop-Up Cover, 15 Amp GFI Receptacle
Overview
6" Round Cover, Stainless Steel, Pop-Up Cover, 15 Amp GFI Receptacle
The Lew Electric PUFP-S is a round floor box cover that provides duplex power in a hidden and attractive pop up. When closed the receptacle is hidden beneath the floor. When the slide lever is pulled the top tilts open revealing the receptacle. The GFI protected receptacle is 15 amps with tamper resistant plugs, and is UL listed. This pop up is perfect for any locations where hidden power is required, or locations where a wall outlet is not available. The unit as a whole is UL listed and is also cUL recognized for Canadian installations. In the closed position the top is UL compliant to keep out dust and scrub water.
Also known as: 784149403518, PUFP-CT-R-NL
Specifications
| Color: | Gray |
| Mounting: | Floor |
| Material: | Stainless Steel |
| Color: | Gray |
| Material: | Stainless Steel |
| Mounting: | Floor |