Magnetic Core & Coil Ballast, Metal Halide, 70W, 120V

Item #: 50485
Cat #: 71A5205500DP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, 70W, 120VMagnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 70, 120 Volt, Lamp Type: MH70, ANSI Code: M98

Overview

Magnetic Core & Coil Ballast, Metal Halide, 70W, 120VMagnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 70, 120 Volt, Lamp Type: MH70, ANSI Code: M98
Also known as: 71A5205500DP

Specifications

Type: Pulse Start
Wattage: 70
ANSI Code: M98
Volts AC: 120
Light Technology: HID
Type: Pulse Start
ANSI Code: M98
Light Technology: HID
Wattage: 70
Volts AC: 120

Customer Reviews

No reviews for this product
(0)