Close to Ceiling Light, 2-Light, 60W, Antique Bronze

Item #: 504907

Cat #: P3689-20

UPC: 785247176601

Sign In or Register to view pricing and more.
Close to Ceiling Light, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 14 inch, Finish: Antique Bronze, Family: Alabaster Glass

Overview

Close to Ceiling Light, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 14 inch, Finish: Antique Bronze, Family: Alabaster Glass
Also known as: 785247176601, P3689-20

Specifications

Type: Traditional
Color: Brown
Material: Bronze
Standards: California Proposition 65
Type: Traditional
Material: Bronze
Color: Brown
Standards: California Proposition 65