BR style 1-inch loadcenter

Item #: 504929
Cat #: BR1224N125
UPC:
Sign In or Register to view pricing and more.
BR loadcenter, convertible main, no feed-thru lugs, BREQS125 hold-down screw, 125A, single-phase, 24 circuits, 12 spaces, 120/240V, wire size depends upon main breaker kit or main lug kit, NEMA 1 enclosure, b2 box size, aluminum bus

Overview

BR loadcenter, convertible main, no feed-thru lugs, BREQS125 hold-down screw, 125A, single-phase, 24 circuits, 12 spaces, 120/240V, wire size depends upon main breaker kit or main lug kit, NEMA 1 enclosure, b2 box size, aluminum bus
Also known as: BR1224N125

Specifications

Type: Main Breaker
Mounting: Flush, Surface
Amps: 125
Spaces: 12
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 24
Family / Style: BR
Type: Main Breaker
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Mounting: Flush, Surface
Spaces: 12
Phase: 1
Circuits: 24

Customer Reviews

No reviews for this product
(0)