MINIATURE CIRCUIT BREAKER 480Y/277V 40A

Item #: 504970

Cat #: EDB34040SA

UPC: 785901103318

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 40A,18kA,3-Pole,40A,Bolt-On,E-Frame,Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 40A,18kA,3-Pole,40A,Bolt-On,E-Frame,Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified

E-Frame Brkr 40A, 3P, 480Y/277V, 18/25kA, Bolt-on Mnt, Shunt Trip

Also known as: 785901103318, EDB34040SA

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 40
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 40
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA