
to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Application: Residential, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (2) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Brown
Overview
Wallplate, Application: Residential, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (2) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Brown
Also known as: 095327824439, 82443
Specifications
| Gangs: | 3 |
| Type: | Wallplate |
| Gangs: | 3 |
| Type: | Wallplate |