20W MR-16 Halogen Lamp

Item #: 505000
Cat #: S4190
UPC: 045923041907
Sign In or Register to view pricing and more.
Documents & Guides
20 Watt; Halogen; MR16; BAB; 3000 Average rated hours; GU10 Base; 120 Volt

Overview

20 Watt; Halogen; MR16; BAB; 3000 Average rated hours; GU10 Base; 120 Volt
Also known as: 045923041907, S4190

Specifications

Color Temperature: 2900 (Warm White)
Shape: MR16 (Mini Reflector)
Volts AC: 120
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 120
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin Twist Lock (GU10)
Color Temperature: 2900 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Shape: MR16 (Mini Reflector)
Wattage: 20
Lumens: 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)