EMERG LIGHT UNIT

Item #: 505009

Cat #: ELT24NMTH1206

UPC: 784231125885

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LIT ELT24NMTH1206 EMERG LIGHT UNIT

Overview

LIT ELT24NMTH1206 EMERG LIGHT UNIT
Also known as: 784231125885, ELT24NMTH1206

Specifications

Wattage: 24
Volts DC: 6
Material: Steel
Color: Tan
Light Technology: Halogen
Volts AC Range: 120 - 277
Wattage: 24
Material: Steel
Light Technology: Halogen
Volts DC: 6
Color: Tan
Volts AC Range: 120 - 277