ProTek 1-Door Solid Fan Package Type 3R, 36.30x23.62x11.81, Lt Gray, Steel

Item #: 505010

Cat #: PTRS362412G3

UPC: 783510235949

Sign In or Register to view pricing and more.
ProTek Single-Door Fan Packages protect wall-mounted equipment in various environments. This ProTek 1-Door Solid Fan Package Type 3R, PTRS362412G3 item measures 36.30x23.62x11.81in. with a material of Steel colored Lt Gray.

Overview

ProTek Single-Door Fan Packages protect wall-mounted equipment in various environments. This ProTek 1-Door Solid Fan Package Type 3R, PTRS362412G3 item measures 36.30x23.62x11.81in. with a material of Steel colored Lt Gray.

ProTek Single-Door Fan Package cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. An integral top solar/drip shield and thermostatically-controlled fans provide airflow to cool internal equipment. Cabinets are available in UL Type 3R for indoor/ outdoor use. A UL Type 1 window-door version is available for indoor applications. The integral fans provide cooling for internallymounted equipment. The enclosures provide protection against water, dirt and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Also known as: 783510235949, PTRS362412G3

Specifications

Material: Steel
Width: 23.620 in
IP/NEMA Rating: NEMA 3
Height: 36.300 in
Depth: 11.810 in
Material: Steel
IP/NEMA Rating: NEMA 3
Depth: 11.810 in
Width: 23.620 in
Height: 36.300 in