This product may not be available in all locations.

8 mm Barrel Inductive Prox Sensor
Item #: 50519
Cat #: 872C-DH2NP8-P3
UPC: 662468356343
to view pricing and more.
Documents & Guides
AB 872C-DH2NP8-P3 8MM INDUCTIVE
Overview
AB 872C-DH2NP8-P3 8MM INDUCTIVE
Also known as: 662468356343, 872C-DH2NP8-P3
Specifications
| Amps: | 0.200 |
| Range: | 2 mm |
| Diameter: | 8 mm |
| Material: | Nickel Plated Brass |
| IP/NEMA Rating: | IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Pins: | 3 |
| Family / Style: | WorldProx |
| Mounting: | Threaded |
| Volts DC Range: | 10 - 30 |
| Amps: | 0.200 |
| Diameter: | 8 mm |
| IP/NEMA Rating: | IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Family / Style: | WorldProx |
| Volts DC Range: | 10 - 30 |
| Range: | 2 mm |
| Material: | Nickel Plated Brass |
| Pins: | 3 |
| Mounting: | Threaded |