Two-Door with Floor Stands, Type 12 - A727220ULPG

Item #: 505190

Cat #: A727220ULPG

UPC: 783510384999

Sign In or Register to view pricing and more.
Two-Door with Floor Stands, Type 12, 72.06x72.06x20.06, Gray, Steel

Overview

Two-Door with Floor Stands, Type 12, 72.06x72.06x20.06, Gray, Steel

Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels.

Also known as: 783510384999, A727220ULPG

Specifications

Material: Steel
Width: 72.060 in
Depth: 20.060 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Height: 72.060 in
Material: Steel
Depth: 20.060 in
IP/NEMA Rating: NEMA 12
Width: 72.060 in
Finish: Powder Coated
Height: 72.060 in