Weatherproof Cover, 2-Gang, (2) Single Receptacle, Vertical, Aluminum, Gray

Item #: 50529
Cat #: 5157-0
UPC: 050169515709
Sign In or Register to view pricing and more.
Weatherproof Cover, 2-Gang, (2) Single Receptacle, Vertical Mount, Die Cast, Gray. Diameter: 1.406".

Overview

Weatherproof Cover, 2-Gang, (2) Single Receptacle, Vertical Mount, Die Cast, Gray. Diameter: 1.406".
Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Includes gasket and mounting hardware Multi-lingual instructions in each package
Also known as: 050169515709, 5157-0

Specifications

Material: Die Cast Aluminum
Gangs: 2
Mounting: Vertical
Color: Gray
Standards: California Proposition 65
Material: Die Cast Aluminum
Mounting: Vertical
Standards: California Proposition 65
Gangs: 2
Color: Gray

Customer Reviews

No reviews for this product
(0)