POWERFLEX 700

Item #: 505348

Cat #: 20BD077A3ANNANA0

UPC: 820919067440

to view pricing and more.

Overview

AB 20BD077A3ANNANA0 POWERFLEX 700 AC DRIVE 77 A 60 HP 20B
Also known as: 820919067440, 20BD077A3ANNANA0

Specifications

Amps: 77
Phase: 3
Volts AC: 480
Size: 4
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP20
Horsepower: 60, 50
Amps: 77
Volts AC: 480
Mounting: Surface
Horsepower: 60, 50
Phase: 3
Size: 4
IP/NEMA Rating: NEMA 1, IP20