Category 6 UTP Copper Patch Cord, Blue, 20 Feet, 28 AWG

Item #: 505395

Cat #: UTP28SP20BU

UPC: 074983654819

to view pricing and more.
TX6™ PLUS Category 6 UTP Copper Patch Cord, 28 AWG, Blue, 20 Feet Length, Modular Plug on Each End

Overview

TX6™ PLUS Category 6 UTP Copper Patch Cord, 28 AWG, Blue, 20 Feet Length, Modular Plug on Each End

Boost your network's speed and reliability with our durable Cat 6 UTP patch cord. Features easy installation and efficient cable management when used with our identification system.

Also known as: 074983654819, UTP28SP20BU

Specifications

Color: Blue
Gauge: 28 AWG
Material: Copper
Length: 20 ft
Shielding: Unshielded
Stranding: Stranded
Family / Style: Pan-Net®
Color: Blue
Material: Copper
Shielding: Unshielded
Family / Style: Pan-Net®
Gauge: 28 AWG
Length: 20 ft
Stranding: Stranded