Category 6 Performance UTP Patch Cord, 28 AWG, 20', Gray

Item #: 505402

Cat #: UTP28SP20GY

UPC: 074983959938

to view pricing and more.
Documents & Guides
Category 6 Performance Patch Cord, 28 AWG, 20 Feet, Gray

Overview

Category 6 Performance Patch Cord, 28 AWG, 20 Feet, Gray
Also known as: 074983959938, UTP28SP20GY

Specifications

Material: Copper
Color: Gray
Length: 20 ft
Material: Copper
Length: 20 ft
Color: Gray