Category 6 Performance UTP Patch Cord, 28 AWG, 20', Violet

Item #: 505425

Cat #: UTP28SP20VL

UPC: 074983655304

to view pricing and more.
Documents & Guides
Category 6 Performance Patch Cord, 28 AWG, 20 Feet, Violet

Overview

Category 6 Performance Patch Cord, 28 AWG, 20 Feet, Violet

Category 6/Class E, UTP, small diameter patch cords are constructed of 28 AWG, unshielded, twisted pair, stranded copper (dual-rated CM/LSZH) cable with high performance RJ45 modular plugs. Patch cords are offered in multiple lengths and colors for design flexibility.

Also known as: 074983655304, UTP28SP20VL

Specifications

Material: Copper
Length: 20 ft
Color: Violet
Material: Copper
Color: Violet
Length: 20 ft