Wall-Mount Type 4x Enclosure

Item #: 50548

Cat #: WS24HS2508SS

UPC: 783510136383

to view pricing and more.
Wall-Mount Type 4x Enclosure, Bulletin Ws1d (watershed Wall-mount Disconnect Enclosures), Size/dims: 24.00x25.00x8.00, Material/finish: Ss Type 304

Overview

Wall-Mount Type 4x Enclosure, Bulletin Ws1d (watershed Wall-mount Disconnect Enclosures), Size/dims: 24.00x25.00x8.00, Material/finish: Ss Type 304

Specifically designed for disconnect applications in sanitary washdown production environments, such as food and beverage manufacturing. nVent HOFFMAN WaterShed Disconnect Enclosures feature a sloped top, sloped door edges, bullet-style hinges and additional unique features that facilitate washdown runoff.

Also known as: 783510136383, WS24HS2508SS

Features & Benefits

  • Specifically designed for type 4x food & beverage industry, indirect contact zone applications.
  • Seams continuously welded and ground smooth
  • Smooth Type 304 stainless steel lift-off bullet-style hinges
  • Hinges are shielded by door edges
  • Hinged side of door has provisions to allow direct flushing of hinge area
  • 20-degree sloped top
  • 97-degree door opening
  • Door edges are sloped 20 degrees at top and bottom
  • Slanted flange trough collar along the top edge of the enclosure opening
  • Stainless steel quarter-turn latches with flush slotted insert

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 25 in
Depth: 8 in
Height: 24 in
Material: Stainless Steel 304
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Material: Stainless Steel 304
Width: 25 in
Height: 24 in
Finish: Brushed #4